Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Stock, Metal Detectable, 3/16x100 Ft.

  • Mfr # ZUSA-RC-1552

  • Zoro # G6847635


product price: $1,530.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Type
Metal Detectable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-RC-1552
Zoro #
G6847635
UPC #
-
Country of Origin
China

Dimensions

Length
100 ft
Diameter
3/16 in
Overall Length
100 ft
Overall Diameter
3/16 in

Details

Item
Silicone Round Cord
Material
Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Type
Metal Detectable
Standards
FDA 21 CFR 177.2600
Resistant To
Chemicals, Water, Weather
Temperature Range (F)
-55 Degrees to 350 Degrees F
Tolerance
+/-.007"
Weather Resistance
Excellent
Grade
Metal Detectable Food
Shape
Round
Chemical Resistance
Good
Cross Section Fractional
3/16 in
Oil Resistance
Fair
Maximum Temperature
350 Degrees F
Water Resistance
Good
Abrasion Resistance
Poor
Cross Section Actual
0.21 in
Minimum Temperature
-55 Degrees F

Description

Silicone Round Cord, Cross Section Actual 0.21 in, Overall Diameter 3/16 in, Color Blue, Material Silicone, Durometer 70A, Metal Detectable Food, Maximum Temperature 350 Degrees F, Minimum Temperature -55 Degrees F, Overall Length 100 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Standards FDA 21 CFR 177.2600, Cross Section Fractional 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.