Zoro Homepage

Cord Stock, Metal Detectable, 3/32x100 Ft.

  • Mfr # ZUSA-RC-1550

  • Zoro # G6653324


product price: $1,227.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Resistant To
Chemicals, Water, Weather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1550
Zoro #
G6653324
UPC #
-
Country of Origin
China

Dimensions

Length
100 ft
Diameter
3/32 in
Overall Diameter
3/32 in
Overall Length
100 ft

Details

Item
Silicone Round Cord
Material
Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Resistant To
Chemicals, Water, Weather
Tolerance
+/-.005"
Type
Metal Detectable
Standards
FDA 21 CFR 177.2600
Temperature Range (F)
-55 Degrees to 350 Degrees F
Minimum Temperature
-55 Degrees F
Maximum Temperature
350 Degrees F
Chemical Resistance
Good
Abrasion Resistance
Poor
Grade
Metal Detectable Food
Weather Resistance
Excellent
Oil Resistance
Fair
Shape
Round
Water Resistance
Good
Cross Section Fractional
3/32 in
Cross Section Actual
0.103 in

Description

Silicone Round Cord, Cross Section Actual 0.103 in, Overall Diameter 3/32 in, Color Blue, Material Silicone, Durometer 70A, Metal Detectable Food, Maximum Temperature 350 Degrees F, Minimum Temperature -55 Degrees F, Overall Length 100 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Standards FDA 21 CFR 177.2600, Cross Section Fractional 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.