Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Stock, Metal Detectable, 3/32x50 Ft.

  • Mfr # ZUSA-RC-1562

  • Zoro # G7034124


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Temperature Range (F)
-55 Degrees to 350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1562
Zoro #
G7034124
UPC #
-
Country of Origin
China

Dimensions

Length
50 ft
Diameter
3/32 in
Overall Length
50 ft
Overall Diameter
3/32 in

Details

Item
Silicone Round Cord
Material
Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Temperature Range (F)
-55 Degrees to 350 Degrees F
Type
Metal Detectable
Resistant To
Chemicals, Water, Weather
Tolerance
+/-.005"
Standards
FDA 21 CFR 177.2600
Cross Section Fractional
3/32 in
Water Resistance
Good
Minimum Temperature
-55 Degrees F
Shape
Round
Abrasion Resistance
Poor
Weather Resistance
Excellent
Cross Section Actual
0.103 in
Maximum Temperature
350 Degrees F
Grade
Metal Detectable Food
Chemical Resistance
Good
Oil Resistance
Fair

Description

Silicone Round Cord, Cross Section Actual 0.103 in, Overall Diameter 3/32 in, Color Blue, Material Silicone, Durometer 70A, Metal Detectable Food, Maximum Temperature 350 Degrees F, Minimum Temperature -55 Degrees F, Overall Length 50 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Standards FDA 21 CFR 177.2600, Cross Section Fractional 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.