Cord-StyleCompressPkSeals, PTFE, 3/32", Wht
- Mfr # ZUSA-CP-972
- Zoro # G723359383
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Series
4000
Lubrication Method
Dry
Standards
Not Rated
pH - Maximum
Not Rated
Pressure for Valves - Maximum
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-972
- Zoro #
- G723359383
- UPC #
- 197666241646
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 20 ft
- Packing Seal Size
- 3/32 in
- Overall Length
- 20 ft
- Length
- 20 ft
Details
- Series
- 4000
- Item
- Cord-Style Compression Packing Seals
- Lubrication Method
- Dry
- Standards
- Not Rated
- pH - Maximum
- Not Rated
- Pressure for Valves - Maximum
- Not Rated
- Steam Temperature - Maximum
- Not Rated
- Base Material
- PTFE
- Pressure for Pumps - Maximum
- Not Rated
- Liquid Temperature - Minimum
- -450 Degrees F
- Color
- White
- Shaft Speed - Maximum
- Not Rated
- Product Type
- Compression Packing Seal
- Liquid Temperature - Maximum
- 500 Degrees F
- pH - Minimum
- Not Rated
- Wire Color
- White
Description
Cord-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 20 ft, Pressure for Pumps - Maximum Not Rated, pH - Maximum Not Rated, Standards Not Rated, Shaft Speed - Maximum Not Rated, pH - Minimum Not Rated, Packing Seal Size 3/32 in, Pressure for Valves - Maximum Not Rated, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.