Zoro Homepage

Core Remover Tool, w/ 6 Cores

  • Mfr # 4PDJ4

  • Zoro # G0703053


product price: $6.49
/ea

Key Features

Connection Size
1/4"
For Use With
1/4 Schrader Valve
Includes
6 Cores
Features
Hollow Storage Handle
Type
With Storage Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PDJ4
Zoro #
G0703053
UPC #
190735517895
Country of Origin
China

Dimensions

Connection Size
1/4"
For Connection Size
1/4 in
Overall Length
3 1/16 in
Overall Width
11/16 in

Details

Item
Valve Core Tool Kit
For Use With
1/4 Schrader Valve
Includes
6 Cores
Features
Hollow Storage Handle
Type
With Storage Handle
Color
Silver
Body Material
Brass
Warranty
1 yr
Number of Valve Cores Included
6
Product Type
Valve Core Tool Kit
Function
Valve Core Removal/Insertion
For Refrigerant Type
R-134A, R-22
Operating Pressure - Maximum
800 psi
For Refrigerant Group
CFC, HCFC, HFC

Description

Valve Core Tool Kit, Core Remover with hollow handle for storage, 1/4 Connection, For Use With 1/4 In Schrader Valve, Includes 6 Cores

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.