Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cored Bar, Alum Brnze, Unfnsh OD 2-1/2 In

  • Mfr # B954C008020-13

  • Zoro # G7045631


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM B505, CDA 954 (9C)
Max. Pv
125,000
Length
13 in
Material
Bronze
Alloy Type
Aluminum Green Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B954C008020-13
Zoro #
G7045631
UPC #
-
Country of Origin
United States

Dimensions

Length
13 in
Unfinished Inside Dia.
1 in
Unfinished Outside Dia.
2 1/2 in
Outside Diameter Tolerance
Not Rated
Wall Thickness
0.75 in
Outside Diameter
2 1/2 in
Inside Diameter
1 in
Overall Length
13 in

Details

Standards
ASTM B505, CDA 954 (9C)
Max. Pv
125,000
Item
954 Bronze Round Tube
Material
Bronze
Alloy Type
Aluminum Green Alloy
Temp. Range
-450 Degrees to 750 Degrees F
Material Grade
954
System of Measurement
Inch
Yield Strength
32,000 psi
Shape
Round Tube
Maximum Temperature
1,200 Degrees F
Mechanical Finish
Mill
Fabrication
Cast
Brinell Hardness
170
Tensile Strength
85,000 psi
Heat Treatable
Yes
Minimum Temperature
-450 Degrees F

Description

954 Bronze Round Tube, Material Bronze, Outside Diameter 2 1/2 in, Inside Diameter 1 in, Wall Thickness 0.75 in, Overall Length 13 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, CDA 954 (9C), Heat Treatable Yes, Outside Diameter Tolerance Not Rated, Fabrication Cast, Yield Strength 32,000 psi, Shape Round Tube, System of Measurement Inch, Tensile Strength 85,000 psi, Brinell Hardness 170, Maximum Temperature 1,200 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.