Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cored Bar, Alum Brnze, Unfnsh OD 2-1/2 In

  • Mfr # B954C016020-13

  • Zoro # G7078827


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Alloy Type
Aluminum Green Alloy
Unfinished Outside Dia.
2 1/2 in
Material
Bronze
Temp. Range
-450 Degrees to 750 Degrees F
Max. Pv
125,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B954C016020-13
Zoro #
G7078827
UPC #
-
Country of Origin
United States

Dimensions

Unfinished Outside Dia.
2 1/2 in
Unfinished Inside Dia.
2 in
Length
13 in
Outside Diameter Tolerance
Not Rated
Outside Diameter
2 1/2 in
Inside Diameter
2 in
Wall Thickness
0.5 in
Overall Length
13 in

Details

Alloy Type
Aluminum Green Alloy
Material
Bronze
Temp. Range
-450 Degrees to 750 Degrees F
Item
954 Bronze Round Tube
Max. Pv
125,000
Standards
ASTM B505, CDA 954 (9C)
Fabrication
Cast
Yield Strength
32,000 psi
Maximum Temperature
1,200 Degrees F
Material Grade
954
Tensile Strength
85,000 psi
System of Measurement
Inch
Heat Treatable
Yes
Mechanical Finish
Mill
Shape
Round Tube
Minimum Temperature
-450 Degrees F
Brinell Hardness
170

Description

954 Bronze Round Tube, Material Bronze, Outside Diameter 2 1/2 in, Inside Diameter 2 in, Wall Thickness 0.5 in, Overall Length 13 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, CDA 954 (9C), Heat Treatable Yes, Outside Diameter Tolerance Not Rated, Fabrication Cast, Yield Strength 32,000 psi, Shape Round Tube, System of Measurement Inch, Tensile Strength 85,000 psi, Brinell Hardness 170, Maximum Temperature 1,200 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.