Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cored Bar, Bronze, 1-1/4" Thick, 6-1/2" L

  • Mfr # BC610-6

  • Zoro # G4325669


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Alloy Type
932
Thickness
1 1/4 in
Standards
ASTM B505, ASTM B505M
Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC610-6
Zoro #
G4325669
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 1/4 in
Length
6.5 in
Width
1 1/4 in
Outside Diameter Tolerance
+0.03 in/+0.04 in
Wall Thickness
1.25 in
Overall Length
6.5 in
Outside Diameter
1 1/4 in
Inside Diameter
0.75 in

Details

Item
932 Bronze Round Tube
Material
Bronze
Alloy Type
932
Standards
ASTM B505, ASTM B505M
Mechanical Finish
Mill
Material Grade
932
System of Measurement
Inch
Shape
Round Tube
Fabrication
Cast
Yield Strength
20,000 psi
Tensile Strength
35,000 psi

Description

932 Bronze Round Tube, Material Bronze, Outside Diameter 1 1/4 in, Inside Diameter 0.75 in, Wall Thickness 1.25 in, Overall Length 6.5 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, ASTM B505M, Outside Diameter Tolerance +0.03 in/+0.04 in, Fabrication Cast, Yield Strength 20,000 psi, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.