Zoro Homepage

Cored Bar, Bronze, 1-1/4" Thickness, 13" L, Alloy Type: 954

  • Mfr # AB610-13

  • Zoro # G4339048


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Alloy Type
954
Thickness
1 1/4 in
Width
1 1/4 in
Standards
ASTM B505, ASTM B505M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB610-13
Zoro #
G4339048
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 1/4 in
Length
13 in
Width
1 1/4 in
Outside Diameter Tolerance
+0.03 in/+0.04 in
Inside Diameter
0.75 in
Outside Diameter
1 1/4 in
Wall Thickness
1.25 in
Overall Length
13 in

Details

Item
954 Bronze Round Tube
Material
Bronze
Alloy Type
954
Standards
ASTM B505, ASTM B505M
Shape
Round Tube
Mechanical Finish
Mill
Fabrication
Cast
Tensile Strength
85,000 psi
System of Measurement
Inch
Yield Strength
32,000 psi
Material Grade
954

Description

954 Bronze Round Tube, Material Bronze, Outside Diameter 1 1/4 in, Inside Diameter 0.75 in, Wall Thickness 1.25 in, Overall Length 13 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, ASTM B505M, Outside Diameter Tolerance +0.03 in/+0.04 in, Fabrication Cast, Yield Strength 32,000 psi, Shape Round Tube, System of Measurement Inch, Tensile Strength 85,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.