Zoro Homepage

Cored Bar, Bronze, 1-3/8" Thick, 6-1/2" L

  • Mfr # CC-1301

  • Zoro # G4326597


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Alloy Type
Oilite Bronze
Thickness
1 3/8 in
Standards
ASTM B438 GR 1 Type 2, CT-1000-K26, Reach, RoHS, SAE 841
Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-1301
Zoro #
G4326597
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 3/8 in
Length
6.5 in
Width
1 3/8 in
Outside Diameter Tolerance
+0.03 in/+0.04 in
Overall Length
6.5 in
Inside Diameter
0.875 in
Outside Diameter
1 3/8 in
Wall Thickness
1.375 in

Details

Item
Oilite Bronze Round Tube
Material
Bronze
Alloy Type
Oilite Bronze
Standards
ASTM B438 GR 1 Type 2, CT-1000-K26, Reach, RoHS, SAE 841
Application
Appliances, Business, Cylinders, Exercise Apparatus, Lawn and Garden, Material Handling, Medical, Packaging, Printing
Mechanical Finish
Mill
Material Grade
Oilite
Minimum Temperature
-35 Degrees F
System of Measurement
Inch
Shape
Round Tube
Yield Strength
11,000 psi
Maximum Temperature
300 Degrees F
Fabrication
Cast

Description

Oilite Bronze Round Tube, Material Bronze, Outside Diameter 1 3/8 in, Inside Diameter 0.875 in, Wall Thickness 1.375 in, Overall Length 6.5 in, Material Grade Oilite, Mechanical Finish Mill, Standards ASTM B438 GR 1 Type 2, CT-1000-K26, Reach, RoHS, SAE 841, Outside Diameter Tolerance +0.03 in/+0.04 in, Fabrication Cast, Yield Strength 11,000 psi, Shape Round Tube, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.