Zoro Homepage

Cored Bar, Bronze, 1" Thickness, 3" L

  • Mfr # CC-1000-2X3

  • Zoro # G4325608


product price: $66.29
/ea

Key Features

Material
Bronze
Alloy Type
Oilite Bronze
Thickness
1 in
Length
3 in
Standards
ASTM B-438-05 GR 1 Type 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-1000-2X3
Zoro #
G4325608
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Length
3 in
Width
1 in
Wall Thickness
1 in
Overall Length
3 in
Inside Diameter
0.5 in
Outside Diameter
1 in
Outside Diameter Tolerance
+0.03 in/+0.04 in

Details

Item
Oilite Bronze Round Tube
Material
Bronze
Alloy Type
Oilite Bronze
Standards
ASTM B-438-05 GR 1 Type 2
System of Measurement
Inch
Material Grade
Oilite
Yield Strength
11,000 psi
Shape
Round Tube
Mechanical Finish
Mill
Fabrication
Cast

Description

Oilite Bronze Round Tube, Material Bronze, Outside Diameter 1 in, Inside Diameter 0.5 in, Wall Thickness 1 in, Overall Length 3 in, Material Grade Oilite, Mechanical Finish Mill, Standards ASTM B-438-05 GR 1 Type 2, Outside Diameter Tolerance +0.03 in/+0.04 in, Fabrication Cast, Yield Strength 11,000 psi, Shape Round Tube, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.