Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cored Bar, Bronze, 2-1/2" Thick, 6-1/2" L

  • Mfr # CC-2500-1

  • Zoro # G4325020


product price: $835.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Alloy Type
Oilite Bronze
Thickness
2 1/2 in
Standards
ASTM B438 GR 1 Type 2, CT-1000-K26, Reach, RoHS, SAE 841
Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-2500-1
Zoro #
G4325020
UPC #
-
Country of Origin
United States

Dimensions

Thickness
2 1/2 in
Length
6.5 in
Width
2 1/2 in
Overall Length
6.5 in
Outside Diameter
2 1/2 in
Outside Diameter Tolerance
+0.034 in/+0.044 in
Inside Diameter
1.75 in
Wall Thickness
2.5 in

Details

Item
Oilite Bronze Round Tube
Material
Bronze
Alloy Type
Oilite Bronze
Standards
ASTM B438 GR 1 Type 2, CT-1000-K26, Reach, RoHS, SAE 841
Minimum Temperature
-35 Degrees F
System of Measurement
Inch
Yield Strength
11,000 psi
Shape
Round Tube
Material Grade
Oilite
Application
Appliances, Business, Cylinders, Exercise Apparatus, Lawn and Garden, Material Handling, Medical, Packaging, Printing
Mechanical Finish
Mill
Maximum Temperature
300 Degrees F
Fabrication
Cast

Description

Oilite Bronze Round Tube, Material Bronze, Outside Diameter 2 1/2 in, Inside Diameter 1.75 in, Wall Thickness 2.5 in, Overall Length 6.5 in, Material Grade Oilite, Mechanical Finish Mill, Standards ASTM B438 GR 1 Type 2, CT-1000-K26, Reach, RoHS, SAE 841, Outside Diameter Tolerance +0.034 in/+0.044 in, Fabrication Cast, Yield Strength 11,000 psi, Shape Round Tube, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.