Zoro Homepage

Cored Bar, Bronze, 3" Thickness, 6" L

  • Mfr # PBFC2024-6

  • Zoro # G4325888


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Alloy Type
Lead Free c89835 Bronze
Thickness
3 in
Length
6 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBFC2024-6
Zoro #
G4325888
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3 in
Length
6 in
Width
3 in
Inside Diameter
2.5 in
Wall Thickness
3 in
Outside Diameter
3 in
Outside Diameter Tolerance
+0.034 in/+0.044 in
Overall Length
6 in

Details

Item
C89835 Bronze Round Tube
Material
Bronze
Alloy Type
Lead Free c89835 Bronze
Standards
NSF/ANSI/CAN 61-2022 Compliant
Shape
Round Tube
Yield Strength
14,000 psi
System of Measurement
Inch
Fabrication
Cast
Material Grade
C89835
Tensile Strength
30,000 psi
Mechanical Finish
Mill

Description

C89835 Bronze Round Tube, Material Bronze, Outside Diameter 3 in, Inside Diameter 2.5 in, Wall Thickness 3 in, Overall Length 6 in, Material Grade C89835, Mechanical Finish Mill, Standards NSF/ANSI/CAN 61-2022 Compliant, Outside Diameter Tolerance +0.034 in/+0.044 in, Fabrication Cast, Yield Strength 14,000 psi, Shape Round Tube, System of Measurement Inch, Tensile Strength 30,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.