Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cored Bar, Bronze, 4-7/8" Thickness, 5" L

  • Mfr # SSC-4802

  • Zoro # G4340134


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Alloy Type
Super Oilite Broze
Thickness
4 7/8 in
Length
5 in
Width
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSC-4802
Zoro #
G4340134
UPC #
-
Country of Origin
United States

Dimensions

Thickness
4 7/8 in
Length
5 in
Width
4 7/8 in
Overall Length
5 in
Wall Thickness
4.875 in
Outside Diameter Tolerance
+0.055 in/+0.071 in
Outside Diameter
4 7/8 in
Inside Diameter
3 in

Details

Item
Super Oilite Bronze Round Tube
Material
Bronze
Alloy Type
Super Oilite Broze
Standards
ASTM B-439 GR 4, FC-2000-K30, Reach, RoHS, SAE 863
Mechanical Finish
Mill
Shape
Round Tube
Material Grade
Super Oilite
Fabrication
Cast
Maximum Temperature
300 Degrees F
Minimum Temperature
-15 Degrees F
Application
Conveyors, Agricultural, Off-Road, Pulleys, Sheaves, Winches
System of Measurement
Inch
Yield Strength
22,000 psi

Description

Super Oilite Bronze Round Tube, Material Bronze, Outside Diameter 4 7/8 in, Inside Diameter 3 in, Wall Thickness 4.875 in, Overall Length 5 in, Material Grade Super Oilite, Mechanical Finish Mill, Standards ASTM B-439 GR 4, FC-2000-K30, Reach, RoHS, SAE 863, Outside Diameter Tolerance +0.055 in/+0.071 in, Fabrication Cast, Yield Strength 22,000 psi, Shape Round Tube, System of Measurement Inch, Application Conveyors, Agricultural, Off-Road, Pulleys, Sheaves, Winches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.