Cored Bar, Bronze, Unfnsh OD 1-3/4 In
Mfr # B932C010014-13
Zoro # G6671052
product price: $68.99
/eaKey Features
Standards
ASTM B505, CDA 932, SAE 660 (83-7-7-3)
Length
13 in
Temp. Range
-450 Degrees to 500 Degrees F
Unfinished Inside Dia.
1 1/4 in
Alloy Type
Leaded Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B932C010014-13
Zoro #
G6671052
UPC #
-
Country of Origin
United States
Dimensions
Length
13 in
Unfinished Inside Dia.
1 1/4 in
Unfinished Outside Dia.
1 3/4 in
Outside Diameter Tolerance
Not Rated
Overall Length
13 in
Outside Diameter
1 3/4 in
Inside Diameter
1.25 in
Wall Thickness
0.25 in
Details
Standards
ASTM B505, CDA 932, SAE 660 (83-7-7-3)
Item
932 Bronze Round Tube
Temp. Range
-450 Degrees to 500 Degrees F
Alloy Type
Leaded Tin
Material
Bronze
Max. Pv
75,000
Tensile Strength
35,000 psi
System of Measurement
Inch
Yield Strength
20,000 psi
Shape
Round Tube
Maximum Temperature
500 Degrees F
Brinell Hardness
65
Mechanical Finish
Mill
Fabrication
Cast
Minimum Temperature
-450 Degrees F
Material Grade
932
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 3/4 in, Inside Diameter 1.25 in, Wall Thickness 0.25 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, CDA 932, SAE 660 (83-7-7-3), Outside Diameter Tolerance Not Rated, Fabrication Cast, Yield Strength 20,000 psi, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Brinell Hardness 65, Maximum Temperature 500 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.