Zoro Homepage

Cored Bar, Bronze, Unfnsh OD 2-1/2 In

  • Mfr # B932C014020-13

  • Zoro # G6615147


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Unfinished Inside Dia.
1 3/4 in
Temp. Range
-450 Degrees to 500 Degrees F
Length
13 in
Standards
ASTM B505, CDA 932, SAE 660 (83-7-7-3)
Unfinished Outside Dia.
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B932C014020-13
Zoro #
G6615147
UPC #
-
Country of Origin
United States

Dimensions

Unfinished Inside Dia.
1 3/4 in
Length
13 in
Unfinished Outside Dia.
2 1/2 in
Wall Thickness
0.75 in
Overall Length
13 in
Inside Diameter
1.75 in
Outside Diameter
2 1/2 in
Outside Diameter Tolerance
Not Rated

Details

Temp. Range
-450 Degrees to 500 Degrees F
Standards
ASTM B505, CDA 932, SAE 660 (83-7-7-3)
Material
Bronze
Item
932 Bronze Round Tube
Alloy Type
Leaded Tin
Max. Pv
75,000
System of Measurement
Inch
Fabrication
Cast
Material Grade
932
Mechanical Finish
Mill
Tensile Strength
35,000 psi
Yield Strength
20,000 psi
Brinell Hardness
65
Minimum Temperature
-450 Degrees F
Shape
Round Tube
Maximum Temperature
500 Degrees F

Description

932 Bronze Round Tube, Material Bronze, Outside Diameter 2 1/2 in, Inside Diameter 1.75 in, Wall Thickness 0.75 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, CDA 932, SAE 660 (83-7-7-3), Outside Diameter Tolerance Not Rated, Fabrication Cast, Yield Strength 20,000 psi, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Brinell Hardness 65, Maximum Temperature 500 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.