Cored Bar, Pwdr Brnze, Unfnsh OD 1-3/4 In
Mfr # ET1014
Zoro # G7013535
product price: $70.39
/eaKey Features
Unfinished Inside Dia.
1 1/4 in
Temp. Range
-10 Degrees to 220 Degrees F
Unfinished Outside Dia.
1 3/4 in
Max. Pv
50,000
Alloy Type
Self Lubricating Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET1014
Zoro #
G7013535
UPC #
-
Country of Origin
United States
Dimensions
Unfinished Inside Dia.
1 1/4 in
Unfinished Outside Dia.
1 3/4 in
Length
6.5 in
Wall Thickness
0.25 in
Overall Length
6.5 in
Outside Diameter
1 3/4 in
Inside Diameter
1.25 in
Outside Diameter Tolerance
Not Rated
Details
Temp. Range
-10 Degrees to 220 Degrees F
Max. Pv
50,000
Item
841 Bronze Round Tube
Alloy Type
Self Lubricating Bearing
Material
Bronze
Minimum Temperature
10 Degrees F
Material Grade
841
System of Measurement
Inch
Mechanical Finish
Mill
Maximum Temperature
220 Degrees F
Yield Strength
Not Rated
Fabrication
Cast
Shape
Round Tube
Description
841 Bronze Round Tube, Material Bronze, Outside Diameter 1 3/4 in, Inside Diameter 1.25 in, Wall Thickness 0.25 in, Overall Length 6.5 in, Material Grade 841, Mechanical Finish Mill, Outside Diameter Tolerance Not Rated, Fabrication Cast, Yield Strength Not Rated, Shape Round Tube, System of Measurement Inch, Maximum Temperature 220 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.