Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cored Bar, Pwdr Brnze, Unfnsh OD 3-1/4 In

  • Mfr # ET1826

  • Zoro # G6755987


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Unfinished Inside Dia.
2 1/4 in
Length
6.5 in
Max. Pv
50,000
Temp. Range
-10 Degrees to 220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET1826
Zoro #
G6755987
UPC #
-
Country of Origin
United States

Dimensions

Unfinished Inside Dia.
2 1/4 in
Length
6.5 in
Unfinished Outside Dia.
3 1/4 in
Outside Diameter Tolerance
Not Rated
Inside Diameter
2.25 in
Outside Diameter
3 1/4 in
Wall Thickness
0.5 in
Overall Length
6.5 in

Details

Material
Bronze
Max. Pv
50,000
Item
841 Bronze Round Tube
Temp. Range
-10 Degrees to 220 Degrees F
Alloy Type
Self Lubricating Bearing
Fabrication
Cast
Maximum Temperature
220 Degrees F
Mechanical Finish
Mill
Yield Strength
Not Rated
Shape
Round Tube
System of Measurement
Inch
Minimum Temperature
10 Degrees F
Material Grade
841

Description

841 Bronze Round Tube, Material Bronze, Outside Diameter 3 1/4 in, Inside Diameter 2.25 in, Wall Thickness 0.5 in, Overall Length 6.5 in, Material Grade 841, Mechanical Finish Mill, Outside Diameter Tolerance Not Rated, Fabrication Cast, Yield Strength Not Rated, Shape Round Tube, System of Measurement Inch, Maximum Temperature 220 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.