Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cork Bulletin Board 18"H x 24"W

  • Mfr # 2RXF1

  • Zoro # G1751915


product price: $15.39
/ea

Key Features

Width
24 in
Height
18 in
Board Material
Cork
Board Color
Natural
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RXF1
Zoro #
G1751915
UPC #
190735451151
Country of Origin
China

Dimensions

Width
24 in
Height
18 in
Overall Height
18 in
Overall Width
24 in

Details

Board Material
Cork
Board Color
Natural
Frame Color
Black
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
Board Frame Material
Aluminum
For Use
Indoors
Mounting/Mobility Type
Wall Mounted
Includes
Mounting Hardware
Board Style
Push-Pin
Item
Bulletin Board
Number of Pieces
1
Interior/Exterior Use
Interior
Includes Frame
Frame Included
Board Backing Material
Fiberboard
Reversible
Not Reversible
Mounting Orientation
Horizontal

Description

Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 24 in, Height 18 in, Frame Color Black, For Use Indoors, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.