Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cork Bulletin Board 36"H x 48"W

  • Mfr # 1NUL6

  • Zoro # G0639956


product price: $60.79
/ea
Additional $21.25 delivery surcharge applies per item.
See details

Key Features

Width
48 in
Height
36 in
Board Material
Cork
Board Color
Natural
Frame Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NUL6
Zoro #
G0639956
UPC #
190735403723
Country of Origin
China

Dimensions

Width
48 in
Height
36 in
Overall Width
48 in
Overall Height
36 in

Details

Board Material
Cork
Board Color
Natural
Frame Color
Silver
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
Item
Bulletin Board
Includes
Mounting Hardware
Mounting/Mobility Type
Wall Mounted
Board Frame Material
Aluminum
Board Style
Push-Pin
For Use
Indoors
Number of Pieces
1
Mounting Orientation
Horizontal
Includes Frame
Frame Included
Board Backing Material
Fiberboard
Reversible
Not Reversible
Interior/Exterior Use
Interior

Description

Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 48 in, Height 36 in, Frame Color Silver, For Use Indoors, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.