Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cork Bulletin Board 48"H x 72"W

  • Mfr # 1NUL2

  • Zoro # G2588941


product price: $125.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
48 in
Board Material
Cork
Board Color
Natural
Frame Color
Silver
Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NUL2
Zoro #
G2588941
UPC #
190735403693
Country of Origin
China

Dimensions

Width
72 in
Height
48 in
Overall Height
48 in
Overall Width
72 in

Details

Board Material
Cork
Board Color
Natural
Frame Color
Silver
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
Includes
Mounting Hardware
For Use
Indoors
Board Frame Material
Aluminum
Item
Bulletin Board
Mounting/Mobility Type
Wall Mounted
Board Style
Push-Pin
Number of Pieces
1
Board Backing Material
Fiberboard
Includes Frame
Frame Included
Reversible
Not Reversible
Mounting Orientation
Horizontal
Interior/Exterior Use
Interior

Description

Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 72 in, Height 48 in, Frame Color Silver, For Use Indoors, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.