Zoro Homepage

Cork Roll, BB13, 5.0mm Th, 48 In x 20 Ft

  • Mfr # 4NLY4

  • Zoro # G2383841


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Width
4 ft
Material
Cork
Backing Type
Plain
Color
Tan
Grade
BB13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NLY4
Zoro #
G2383841
UPC #
-
Country of Origin
Portugal

Dimensions

Width
4 ft
Length
20 ft
Thickness
5 mm
Grain Size
Medium

Details

Item
Cork, Roll
Material
Cork
Backing Type
Plain
Color
Tan
Grade
BB13
Tensile Strength
58 psi
Maximum Temperature
122 Degrees F
Minimum Temperature
5 Degrees F
Density
12 lb/cu ft
Shape
Roll
Adhesive Type
Plain Backing

Description

Cork, Roll, Material Cork, Shape Roll, Backing Type Plain, Length 20 ft, Width 4 ft, Thickness 5 mm, Grain Size Medium, Color Tan, Adhesive Type Plain Backing, Maximum Temperature 122 Degrees F, Minimum Temperature 5 Degrees F, Tensile Strength 58 psi, Grade BB13, Density 12 lb/cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.