Cork Roll, QuietCork, 6.0mm Th, 48 Inx50 Ft
Mfr # 4NLZ6
Zoro # G2838017
product price: $360.99
/ea
Free Shipping & Returns
Key Features
Width
4 ft
Material
Cork
Backing Type
Plain
Color
Tan
Grade
QuietCork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4NLZ6
Zoro #
G2838017
UPC #
-
Country of Origin
Portugal
Dimensions
Width
4 ft
Length
50 ft
Thickness
1/4 in
Grain Size
Coarse
Details
Item
Cork, Roll
Material
Cork
Backing Type
Plain
Color
Tan
Grade
QuietCork
Maximum Temperature
122 Degrees F
Shape
Roll
Density
11.5 lb/cu ft
Tensile Strength
50.8 psi
Minimum Temperature
5 Degrees F
Adhesive Type
Plain Backing
Description
Cork, Roll, Material Cork, Shape Roll, Backing Type Plain, Length 50 ft, Width 4 ft, Thickness 1/4 in, Grain Size Coarse, Color Tan, Adhesive Type Plain Backing, Maximum Temperature 122 Degrees F, Minimum Temperature 5 Degrees F, Tensile Strength 50.8 psi, Grade QuietCork, Density 11.5 lb/cu ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.