Zoro Homepage

Cork Sheet, CR117, 0.8mm Th, 24 x 36 In

  • Mfr # 4NMG1

  • Zoro # G3365941


product price: $4.99
/ea

Key Features

Width
24 in
Length
3 ft
Material
Cork
Backing Type
Plain
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NMG1
Zoro #
G3365941
UPC #
-
Country of Origin
Portugal

Dimensions

Width
24 in
Length
3 ft
Thickness
0.8 mm
Grain Size
Extra Fine

Details

Item
Cork, Sheet
Material
Cork
Backing Type
Plain
Color
Tan
Grade
CR117
Type
CR117
Shape
Sheet
Density
15.6 lb/cu ft
Tensile Strength
58 psi
Minimum Temperature
5 Degrees F
Maximum Temperature
122 Degrees F
Adhesive Type
Plain Backing

Description

Cork, Sheet, Material Cork, Shape Sheet, Backing Type Plain, Length 3 ft, Width 24 in, Thickness 0.8 mm, Grain Size Extra Fine, Color Tan, Adhesive Type Plain Backing, Maximum Temperature 122 Degrees F, Minimum Temperature 5 Degrees F, Tensile Strength 58 psi, Grade CR117, Density 15.6 lb/cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.