Cork Sheet, CR117, 8.0mm Th, 24 x 36 In
Mfr # 4NMG5
Zoro # G3139491
product price: $23.39
/eaKey Features
Width
24 in
Length
3 ft
Material
Cork
Backing Type
Plain
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4NMG5
Zoro #
G3139491
UPC #
-
Country of Origin
Multiple
Dimensions
Width
24 in
Length
3 ft
Thickness
5/16 in
Grain Size
Extra Fine
Details
Item
Cork, Sheet
Material
Cork
Backing Type
Plain
Color
Tan
Grade
CR117
Type
CR117
Shape
Sheet
Minimum Temperature
5 Degrees F
Maximum Temperature
122 Degrees F
Tensile Strength
58 psi
Density
15.6 lb/cu ft
Adhesive Type
Plain Backing
Description
Cork, Sheet, Material Cork, Shape Sheet, Backing Type Plain, Length 3 ft, Width 24 in, Thickness 5/16 in, Grain Size Extra Fine, Color Tan, Adhesive Type Plain Backing, Maximum Temperature 122 Degrees F, Minimum Temperature 5 Degrees F, Tensile Strength 58 psi, Grade CR117, Density 15.6 lb/cu ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.