Zoro Homepage

Corner Brace, Steel, 1-3/32 W x6 In L

  • Mfr # 1WDD7

  • Zoro # G1726934


product price: $2.45
/ea

Key Features

Finish
Zinc
Material
Steel
Holes per Leaf
3
Hardware
Included
Length (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WDD7
Zoro #
G1726934
UPC #
190735416365
Country of Origin
China

Dimensions

Length (In.)
6 in
Width (In.)
1 3/32 in
Leaf Width
1 3/32 in
Mounting Hole Diameter
21/64 in
Leaf B Length
6 1/64 in
Thickness
0.176 in
Leaf A Length
6 in
Overall Height
6 1/64 in

Details

Finish
Zinc
Material
Steel
Item
Corner Brace
Holes per Leaf
3
Hardware
Included
Holes
With
Mounting Holes
4, 2 Each Side
Holes Per Leaf
3
Application
Corner Brace
Includes Mounting Hardware
Mounting Hardware Included
Number of Mounting Holes
6

Description

Corner Brace, Material Steel, Zinc Finish, Width (In.) 1-3/32, Length (In.) 6, Height (In.) -, Holes per Leaf 3, Holes With, Mounting Holes 4, 2 Each Side, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.