Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Brace, Steel, 1 Wx5 In L

  • Mfr # 1WDE6

  • Zoro # G1762591


product price: $3.25
/ea

Key Features

Type
5/32 in Thick
Finish
Galvanized
Material
Steel
Holes
With
Size (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WDE6
Zoro #
G1762591
UPC #
190735416440
Country of Origin
China

Dimensions

Size (In.)
5 in
Width (In.)
1 in
Length (In.)
5 in
Leaf B Length
5 1/64 in
Overall Height
5 1/64 in
Leaf A Length
5 in
Mounting Hole Diameter
9/32 in
Leaf Width
1 in
Thickness
0.156 in

Details

Type
5/32 in Thick
Finish
Galvanized
Material
Steel
Item
Corner Brace
Holes
With
Mounting Holes
4, 2 Each Side
Hardware
Included
Holes per Leaf
3
Holes Per Leaf
3
Number of Mounting Holes
6
Application
Corner Brace
Includes Mounting Hardware
Mounting Hardware Included

Description

Corner Brace,Steel,5.015 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.