Zoro Homepage

Corner Brace, Steel, 1/2 Wx1 1/2 In L, PK2

  • Mfr # 1WDF5

  • Zoro # G0902955


product price: $1.19
/pk 2, $0.60/ea

Key Features

Finish
Brass
Material
Steel
Holes per Leaf
2
Mounting Holes
4, 2 Each Side
Width (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WDF5
Zoro #
G0902955
UPC #
190735416501
Country of Origin
China

Dimensions

Width (In.)
1/2 in
Size (In.)
1 1/2 in
Length (In.)
1 1/2 in
Mounting Hole Diameter
3/16 in
Leaf B Length
1 1/2 in
Leaf A Length
1 1/2 in
Thickness
0.067 in
Leaf Width
1/2 in
Overall Height
1 1/2 in

Details

Finish
Brass
Material
Steel
Item
Corner Brace
Holes per Leaf
2
Mounting Holes
4, 2 Each Side
Holes
With
Hardware
Included
Holes Per Leaf
2
Number of Mounting Holes
4
Includes Mounting Hardware
Mounting Hardware Included
Application
Corner Brace

Description

Corner Brace, Material Steel, Brass Finish, Size 1 1/2 In, Width 1/2 In, Length 1 1/2 In, Holes per Leaf 2, Holes With, Mounting Holes 4, 2 Each Side, Hardware Included, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.