Zoro Homepage

Corner Brace, Steel, 19/32Wx2 1/2 InL, PK2

  • Mfr # 1WDE3

  • Zoro # G0614092


product price: $1.35
/pk 2, $0.68/ea

Key Features

Finish
Galvanized
Material
Steel
Holes per Leaf
2
Mounting Holes
4, 2 Each Side
Width (In.)
19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WDE3
Zoro #
G0614092
UPC #
190735416419
Country of Origin
China

Dimensions

Width (In.)
19/32 in
Length (In.)
2 1/2 in
Size (In.)
2 1/2 in
Thickness
0.07 in
Leaf Width
19/32 in
Leaf B Length
2 33/64 in
Leaf A Length
2 1/2 in
Overall Height
2 33/64 in
Mounting Hole Diameter
3/16 in

Details

Finish
Galvanized
Material
Steel
Item
Corner Brace
Holes per Leaf
2
Mounting Holes
4, 2 Each Side
Hardware
Included
Holes
With
Holes Per Leaf
2
Number of Mounting Holes
4
Includes Mounting Hardware
Mounting Hardware Included
Application
Corner Brace

Description

Corner Brace, Material Steel, Galvanized Finish, Size 2 1/2 In, Width 19/32 In, Length 2 1/2 In, Holes per Leaf 2, Holes With, Mounting Holes 4, 2 Each Side, Hardware Included, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.