Zoro Homepage

Corner Brace, Steel, 3/5 Wx2 1/2 In L, PK4

  • Mfr # 1WDF7

  • Zoro # G1864441


product price: $1.99
/pk 4, $0.50/ea

Key Features

Finish
Brass
Material
Steel
Mounting Holes
4, 2 Each Side
Holes
With
Hardware
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WDF7
Zoro #
G1864441
UPC #
190735416525
Country of Origin
China

Dimensions

Size (In.)
2 1/2 in
Width (In.)
3/5 in
Length (In.)
2 1/2 in
Overall Height
2 33/64 in
Thickness
0.07 in
Leaf Width
19/32 in
Mounting Hole Diameter
3/16 in
Leaf A Length
2 1/2 in
Leaf B Length
2 33/64 in

Details

Finish
Brass
Material
Steel
Item
Corner Brace
Mounting Holes
4, 2 Each Side
Holes
With
Hardware
Included
Holes per Leaf
2
Holes Per Leaf
2
Includes Mounting Hardware
Mounting Hardware Included
Application
Corner Brace
Number of Mounting Holes
4

Description

Corner Brace, Material Steel, Brass Finish, Size 2 1/2 In, Width 3/5 In, Length 2 1/2 In, Holes per Leaf 2, Holes With, Mounting Holes 4, 2 Each Side, Hardware Included, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.