Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 0.03125 in

  • Mfr # 251-004015B

  • Zoro # G4306514


product price: $41.79
/ea

Key Features

Number of Flutes
4
Overall Length
2 1/2 in
Shank Dia.
1/8 in
Length of Cut
1/16 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-004015B
Zoro #
G4306514
UPC #
888226196468
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/8 in
Length of Cut
1/16 in
Neck Length
11/64 in
Neck Dia.
1/64 in
Milling Dia.
0.03125 in
Chamfer Width
0.003 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Measurement System
Inch
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Primary Material Application
Aluminum, Cast Iron, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, N, P
Helix Angle
30 Degrees
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
End Mill Application
Roughing/Finishing
Drilling Tool Configuration
Individual
List Number
1104
Finish
AlTiN
Flute Type
Spiral
Shank Type - Machining
Straight
Chamfer Angle
45 Degrees
Number of Coolant Holes
0
End Mill Cutting Type
Center Cutting
Finish - Machining
AlTiN
Material Grade - Machining
C2 Micrograin
Cutting Direction
Right Hand
Series
Atomic
Material - Machining
Carbide
Spiral Direction
Right Hand
Grade
C2 Micro Grain
Secondary Material Application ISO Code
H, M, S
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 0.03125 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.003 in, 1/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.