Zoro Homepage

Corner Chamfer End Mill, 0.046875 in

  • Mfr # 251-003030

  • Zoro # G4307214


product price: $27.09
/ea

Key Features

Number of Flutes
3
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
9/64 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-003030
Zoro #
G4307214
UPC #
888226195775
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
9/64 in
Milling Dia.
0.046875 in
Neck Dia.
0.0000 in
Chamfer Width
0.003 in
Neck Length
0 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Spiral Direction
Right Hand
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Steel, Tool and Die Steel
Chamfer Angle
45 Degrees
End Mill Cutting Type
Center Cutting
Secondary Material Application ISO Code
H, M, S
Primary Material Application ISO Code
K, N, P
List Number
1103
Material Grade - Machining
C2 Micrograin
Grade
C2 Micro Grain
Material Applications
Aluminum, Brass, Bronze, Copper
Number of Coolant Holes
0
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Series
Atomic
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish
Bright (Uncoated)
Helix Angle
30 Degrees
Finish - Machining
Uncoated
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 0.046875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.003 in, 9/64 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.