Zoro Homepage

Corner Chamfer End Mill, 0.046875 in

  • Mfr # 251-004025B

  • Zoro # G4308684


product price: $31.25
/ea

Key Features

Number of Flutes
4
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
5/64 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-004025B
Zoro #
G4308684
UPC #
888226196482
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
5/64 in
Neck Dia.
0.0000 in
Neck Length
0 in
Chamfer Width
0.003 in
Milling Dia.
0.046875 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
H, M, S
Chamfer Angle
45 Degrees
Material - Machining
Carbide
Spiral Direction
Right Hand
Finish - Machining
AlTiN
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Cutting Direction - Machining
Right Hand
Material Grade - Machining
C2 Micrograin
Finish
AlTiN
Series
Atomic
Number of Coolant Holes
0
Grade
C2 Micro Grain
Flute Type
Spiral
Measurement System
Inch
Helix Angle
30 Degrees
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Cast Iron, Steel, Tool and Die Steel
List Number
1104
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
K, N, P
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 0.046875 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.003 in, 5/64 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.