Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 0.046875 in

  • Mfr # 251-004040B

  • Zoro # G4306697


product price: $40.49
/ea

Key Features

Number of Flutes
4
Overall Length
2 1/2 in
Shank Dia.
1/8 in
Length of Cut
3/32 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-004040B
Zoro #
G4306697
UPC #
888226196512
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/8 in
Length of Cut
3/32 in
Neck Dia.
3/64 in
Chamfer Width
0.003 in
Milling Dia.
0.046875 in
Neck Length
19/64 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Finish
AlTiN
Material Grade - Machining
C2 Micrograin
Chamfer Angle
45 Degrees
List Number
1104
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through
Series
Atomic
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
End Mill Application
Roughing/Finishing
Spiral Direction
Right Hand
Material - Machining
Carbide
End Mill Cutting Type
Center Cutting
Flute Type
Spiral
Finish - Machining
AlTiN
Primary Material Application
Aluminum, Cast Iron, Steel, Tool and Die Steel
Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, M, S
Number of Coolant Holes
0
Cutting Direction
Right Hand
Grade
C2 Micro Grain
Measurement System
Inch
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 0.046875 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.003 in, 3/32 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.