Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 0.0625 in

  • Mfr # 251-003045

  • Zoro # G4306356


product price: $25.99
/ea

Key Features

Number of Flutes
3
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
3/32 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-003045
Zoro #
G4306356
UPC #
888226195805
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
3/32 in
Neck Dia.
0.0000 in
Neck Length
0 in
Chamfer Width
0.003 in
Milling Dia.
0.0625 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Material Grade - Machining
C2 Micrograin
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
Flute Type
Spiral
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Chamfer Angle
45 Degrees
List Number
1103
Spiral Direction
Right Hand
Series
Atomic
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Measurement System
Inch
Grade
C2 Micro Grain
Material Applications
Aluminum, Brass, Bronze, Copper
Number of Coolant Holes
0
End Mill Application
Roughing/Finishing
Secondary Material Application ISO Code
H, M, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, N, P
Finish - Machining
Uncoated
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 0.0625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.003 in, 3/32 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.