Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 0.0625 in

  • Mfr # 251-003050B

  • Zoro # G4309384


product price: $29.79
/ea

Key Features

Number of Flutes
3
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
3/16 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-003050B
Zoro #
G4309384
UPC #
888226196055
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
3/16 in
Neck Length
0 in
Chamfer Width
0.003 in
Neck Dia.
0.0000 in
Milling Dia.
0.0625 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Drilling Tool Configuration
Individual
Number of Coolant Holes
0
Primary Material Application ISO Code
K, N, P
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Series
Atomic
Helix Angle
30 Degrees
Flute Type
Spiral
End Mill Application
Roughing/Finishing
Shank Type - Machining
Straight
Material Applications
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
C2 Micrograin
Cutting Direction - Machining
Right Hand
Cutting Direction
Right Hand
Measurement System
Inch
Finish
AlTiN
Finish - Machining
AlTiN
Chamfer Angle
45 Degrees
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Steel, Tool and Die Steel
Secondary Material Application ISO Code
H, M, S
List Number
1103
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 0.0625 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.003 in, 3/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.