Zoro Homepage

Corner Chamfer End Mill, 0.0625 in

  • Mfr # 251-004060

  • Zoro # G4304606


product price: $34.95
/ea

Key Features

Number of Flutes
4
Overall Length
2 1/2 in
Shank Dia.
1/8 in
Length of Cut
3/32 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-004060
Zoro #
G4304606
UPC #
888226196314
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/8 in
Length of Cut
3/32 in
Neck Length
5/8 in
Chamfer Width
0.003 in
Neck Dia.
3/64 in
Milling Dia.
0.0625 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Primary Material Application
Aluminum, Cast Iron, Steel, Tool and Die Steel
Finish
Bright (Uncoated)
Chamfer Angle
45 Degrees
Spiral Direction
Right Hand
List Number
1104
Shank Type - Machining
Straight
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Grade
C2 Micro Grain
Measurement System
Inch
Flute Type
Spiral
Series
Atomic
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
End Mill Application
Roughing/Finishing
Secondary Material Application ISO Code
H, M, S
Helix Angle
30 Degrees
Finish - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Cutting Direction - Machining
Right Hand
Material Grade - Machining
C2 Micrograin
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
Number of Coolant Holes
0
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 0.0625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.003 in, 3/32 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.