Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 0.078125 in

  • Mfr # 251-003065B

  • Zoro # G4309287


product price: $29.79
/ea

Key Features

Number of Flutes
3
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
117/1000 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-003065B
Zoro #
G4309287
UPC #
888226196086
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
117/1000 in
Chamfer Width
0.003 in
Neck Length
0 in
Neck Dia.
0.0000 in
Milling Dia.
0.078125 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Finish - Machining
AlTiN
List Number
1103
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Cutting Direction - Machining
Right Hand
Material Applications
Aluminum, Brass, Bronze, Copper
End Mill Cutting Type
Center Cutting
Flute Type
Spiral
Number of Coolant Holes
0
Chamfer Angle
45 Degrees
Series
Atomic
Drilling Tool Configuration
Individual
Finish
AlTiN
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, N, P
Spiral Direction
Right Hand
Secondary Material Application ISO Code
H, M, S
Material - Machining
Carbide
Measurement System
Inch
Grade
C2 Micro Grain
End Mill Application
Roughing/Finishing
Material Grade - Machining
C2 Micrograin
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 0.078125 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.003 in, 117/1000 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.