Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 0.078125 in

  • Mfr # 251-003080

  • Zoro # G4306907


product price: $35.35
/ea

Key Features

Number of Flutes
3
Overall Length
2 1/2 in
Shank Dia.
1/8 in
Length of Cut
5/32 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251-003080
Zoro #
G4306907
UPC #
888226195874
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/8 in
Length of Cut
5/32 in
Chamfer Width
0.003 in
Neck Dia.
1/16 in
Milling Dia.
0.078125 in
Neck Length
49/64 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Secondary Material Application ISO Code
H, M, S
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Material Grade - Machining
C2 Micrograin
Cutting Direction - Machining
Right Hand
Flute Type
Spiral
Number of Coolant Holes
0
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Steel, Tool and Die Steel
List Number
1103
Material Applications
Aluminum, Brass, Bronze, Copper
Finish - Machining
Uncoated
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N, P
Measurement System
Inch
Grade
C2 Micro Grain
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Series
Atomic
End Mill Application
Roughing/Finishing
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Straight
Chamfer Angle
45 Degrees
Helix Angle
30 Degrees
Spiral Direction
Right Hand
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 0.078125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.003 in, 5/32 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.