Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 0.078125 in

  • Mfr # 251-003080B

  • Zoro # G4308632


product price: $41.79
/ea

Key Features

Number of Flutes
3
Overall Length
2 1/2 in
Shank Dia.
1/8 in
Length of Cut
5/32 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251-003080B
Zoro #
G4308632
UPC #
888226196116
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/8 in
Length of Cut
5/32 in
Neck Length
49/64 in
Chamfer Width
0.003 in
Milling Dia.
0.078125 in
Neck Dia.
1/16 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Steel, Tool and Die Steel
Drilling Tool Configuration
Individual
Grade
C2 Micro Grain
Spiral Direction
Right Hand
Number of Coolant Holes
0
Cutting Direction - Machining
Right Hand
End Mill Cutting Type
Center Cutting
List Number
1103
End Mill Application
Roughing/Finishing
Secondary Material Application ISO Code
H, M, S
Chamfer Angle
45 Degrees
Finish
AlTiN
Measurement System
Inch
Flute Type
Spiral
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Material Grade - Machining
C2 Micrograin
Material Applications
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Series
Atomic
Helix Angle
30 Degrees
Finish - Machining
AlTiN
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 0.078125 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.003 in, 5/32 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.