Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 0.078125 in

  • Mfr # 251-004070B

  • Zoro # G4307196


product price: $29.79
/ea

Key Features

Number of Flutes
4
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
15/64 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251-004070B
Zoro #
G4307196
UPC #
888226196574
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
15/64 in
Milling Dia.
0.078125 in
Chamfer Width
0.003 in
Neck Dia.
0.0000 in
Neck Length
0 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Application
Roughing/Finishing
Cutting Direction - Machining
Right Hand
Chamfer Angle
45 Degrees
Number of Coolant Holes
0
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, M, S
Material - Machining
Carbide
Finish
AlTiN
Flute Type
Spiral
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
End Mill Cutting Type
Center Cutting
Series
Atomic
Measurement System
Inch
Primary Material Application
Aluminum, Cast Iron, Steel, Tool and Die Steel
Cutting Direction
Right Hand
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Spiral Direction
Right Hand
List Number
1104
Helix Angle
30 Degrees
Grade
C2 Micro Grain
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N, P
Material Grade - Machining
C2 Micrograin
Shank Type - Machining
Straight
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 0.078125 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.003 in, 15/64 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.