Zoro Homepage

Corner Chamfer End Mill, 0.09375 in

  • Mfr # 251-003095B

  • Zoro # G4306846


product price: $40.85
/ea

Key Features

Number of Flutes
3
Overall Length
2 1/2 in
Shank Dia.
1/8 in
Length of Cut
3/16 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-003095B
Zoro #
G4306846
UPC #
888226196147
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/8 in
Length of Cut
3/16 in
Neck Dia.
5/64 in
Neck Length
35/64 in
Milling Dia.
0.09375 in
Chamfer Width
0.003 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Finish - Machining
AlTiN
End Mill Cutting Type
Center Cutting
Secondary Material Application ISO Code
H, M, S
End Mill Application
Roughing/Finishing
Material Applications
Aluminum, Brass, Bronze, Copper
Material - Machining
Carbide
List Number
1103
Number of Coolant Holes
0
Spiral Direction
Right Hand
Material Grade - Machining
C2 Micrograin
Helix Angle
30 Degrees
Finish
AlTiN
Cutting Direction
Right Hand
Chamfer Angle
45 Degrees
Series
Atomic
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Steel, Tool and Die Steel
Measurement System
Inch
Grade
C2 Micro Grain
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, N, P
Flute Type
Spiral
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 0.09375 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.003 in, 3/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.