Zoro Homepage

Corner Chamfer End Mill, 0.09375 in

  • Mfr # 251-003100B

  • Zoro # G4309418


product price: $41.79
/ea

Key Features

Number of Flutes
3
Overall Length
2 1/2 in
Shank Dia.
1/8 in
Length of Cut
3/16 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-003100B
Zoro #
G4309418
UPC #
888226196154
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/8 in
Length of Cut
3/16 in
Milling Dia.
0.09375 in
Chamfer Width
0.003 in
Neck Length
15/16 in
Neck Dia.
5/64 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Helix Angle
30 Degrees
Finish - Machining
AlTiN
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Steel, Tool and Die Steel
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Flute Type
Spiral
Secondary Material Application ISO Code
H, M, S
Measurement System
Inch
Grade
C2 Micro Grain
Cutting Direction - Machining
Right Hand
Cutting Direction
Right Hand
Spiral Direction
Right Hand
List Number
1103
Material Applications
Aluminum, Brass, Bronze, Copper
Number of Coolant Holes
0
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
End Mill Application
Roughing/Finishing
End Mill Cutting Type
Center Cutting
Chamfer Angle
45 Degrees
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Finish
AlTiN
Series
Atomic
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 0.09375 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.003 in, 3/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.