Zoro Homepage

Corner Chamfer End Mill, 0.09375 in

  • Mfr # 251-004090

  • Zoro # G4292618


product price: $25.99
/ea

Key Features

Number of Flutes
4
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
19/64 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-004090
Zoro #
G4292618
UPC #
888226196376
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
19/64 in
Chamfer Width
0.003 in
Neck Dia.
0.0000 in
Neck Length
0 in
Milling Dia.
0.09375 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
End Mill Application
Roughing/Finishing
Primary Material Application ISO Code
K, N, P
List Number
1104
Secondary Material Application ISO Code
H, M, S
Finish - Machining
Uncoated
Chamfer Angle
45 Degrees
Series
Atomic
Number of Coolant Holes
0
Primary Material Application
Aluminum, Cast Iron, Steel, Tool and Die Steel
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
End Mill Cutting Type
Center Cutting
Cutting Direction - Machining
Right Hand
Flute Type
Spiral
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
Spiral Direction
Right Hand
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Material Grade - Machining
C2 Micrograin
Grade
C2 Micro Grain
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Measurement System
Inch
Helix Angle
30 Degrees
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 0.09375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.003 in, 19/64 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.