Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 0.09375 in

  • Mfr # 251-004090B

  • Zoro # G4292767


product price: $29.79
/ea

Key Features

Number of Flutes
4
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
19/64 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251-004090B
Zoro #
G4292767
UPC #
888226196611
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
19/64 in
Milling Dia.
0.09375 in
Neck Length
0 in
Neck Dia.
0.0000 in
Chamfer Width
0.003 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Primary Material Application ISO Code
K, N, P
Spiral Direction
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
AlTiN
Primary Material Application
Aluminum, Cast Iron, Steel, Tool and Die Steel
List Number
1104
Finish
AlTiN
Chamfer Angle
45 Degrees
Series
Atomic
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Helix Angle
30 Degrees
Flute Type
Spiral
Material - Machining
Carbide
Material Grade - Machining
C2 Micrograin
Shank Type - Machining
Straight
Number of Coolant Holes
0
Secondary Material Application ISO Code
H, M, S
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Cutting Direction - Machining
Right Hand
Cutting Direction
Right Hand
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
End Mill Application
Roughing/Finishing
Grade
C2 Micro Grain
End Mill Cutting Type
Center Cutting
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 0.09375 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.003 in, 19/64 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.