Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 0.09375 in

  • Mfr # 251-004100

  • Zoro # G4292627


product price: $35.35
/ea

Key Features

Number of Flutes
4
Overall Length
2 1/2 in
Shank Dia.
1/8 in
Length of Cut
3/16 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-004100
Zoro #
G4292627
UPC #
888226196390
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/8 in
Length of Cut
3/16 in
Milling Dia.
0.09375 in
Neck Length
15/16 in
Chamfer Width
0.003 in
Neck Dia.
5/64 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Drilling Tool Configuration
Individual
Chamfer Angle
45 Degrees
Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M, S
Primary Material Application
Aluminum, Cast Iron, Steel, Tool and Die Steel
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Finish - Machining
Uncoated
List Number
1104
Number of Coolant Holes
0
Material - Machining
Carbide
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
End Mill Application
Roughing/Finishing
Flute Type
Spiral
Measurement System
Inch
Material Grade - Machining
C2 Micrograin
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Series
Atomic
Grade
C2 Micro Grain
Spiral Direction
Right Hand
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 0.09375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.003 in, 3/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.