Zoro Homepage

Corner Chamfer End Mill, 0.125 in

  • Mfr # 251-003105

  • Zoro # G4310197


product price: $23.99
/ea

Key Features

Number of Flutes
3
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
3/16 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-003105
Zoro #
G4310197
UPC #
888226195928
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
3/16 in
Neck Dia.
0.0000 in
Chamfer Width
0.003 in
Neck Length
0 in
Milling Dia.
0.125 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Drilling Tool Configuration
Individual
Helix Angle
30 Degrees
Number of Coolant Holes
0
Finish - Machining
Uncoated
Material - Machining
Carbide
Series
Atomic
Material Grade - Machining
C2 Micrograin
Material Applications
Aluminum, Brass, Bronze, Copper
Chamfer Angle
45 Degrees
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Steel, Tool and Die Steel
Measurement System
Inch
Spiral Direction
Right Hand
Flute Type
Spiral
Secondary Material Application ISO Code
H, M, S
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Coolant Fed
Non-Coolant Through
End Mill Application
Roughing/Finishing
Cutting Direction - Machining
Right Hand
Cutting Direction
Right Hand
List Number
1103
Grade
C2 Micro Grain
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Primary Material Application ISO Code
K, N, P
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.003 in, 3/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.