Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 0.125 in

  • Mfr # 251-003110B

  • Zoro # G4310468


product price: $27.89
/ea

Key Features

Number of Flutes
3
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
3/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-003110B
Zoro #
G4310468
UPC #
888226196178
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
3/8 in
Milling Dia.
0.125 in
Chamfer Width
0.003 in
Neck Dia.
0.0000 in
Neck Length
0 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Material Applications
Aluminum, Brass, Bronze, Copper
Finish
AlTiN
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Secondary Material Application ISO Code
H, M, S
Shank Type - Machining
Straight
Measurement System
Inch
Grade
C2 Micro Grain
Drilling Tool Configuration
Individual
Finish - Machining
AlTiN
Series
Atomic
Chamfer Angle
45 Degrees
Primary Material Application ISO Code
K, N, P
Flute Type
Spiral
List Number
1103
Number of Coolant Holes
0
Spiral Direction
Right Hand
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Helix Angle
30 Degrees
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Steel, Tool and Die Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
C2 Micrograin
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 0.125 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.003 in, 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.