Zoro Homepage

Corner Chamfer End Mill, 0.125 in

  • Mfr # 251-003115B

  • Zoro # G4310337


product price: $39.29
/ea

Key Features

Number of Flutes
3
Overall Length
2 1/2 in
Shank Dia.
1/8 in
Length of Cut
1/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-003115B
Zoro #
G4310337
UPC #
888226196185
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/8 in
Length of Cut
1/4 in
Neck Dia.
1/8 in
Milling Dia.
0.125 in
Chamfer Width
0.003 in
Neck Length
3/4 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Application
Roughing/Finishing
Finish - Machining
AlTiN
Grade
C2 Micro Grain
Cutting Direction
Right Hand
Finish
AlTiN
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Steel, Tool and Die Steel
Number of Coolant Holes
0
Secondary Material Application ISO Code
H, M, S
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Primary Material Application ISO Code
K, N, P
Material Applications
Aluminum, Brass, Bronze, Copper
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Chamfer Angle
45 Degrees
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
List Number
1103
Shank Type - Machining
Straight
Series
Atomic
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 0.125 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.003 in, 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.