Zoro Homepage

Corner Chamfer End Mill, 0.125 in

  • Mfr # 251-003120

  • Zoro # G4308605


product price: $37.45
/ea

Key Features

Number of Flutes
3
Overall Length
2 1/2 in
Shank Dia.
1/8 in
Length of Cut
1/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-003120
Zoro #
G4308605
UPC #
888226195959
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/8 in
Length of Cut
1/4 in
Milling Dia.
0.125 in
Chamfer Width
0.003 in
Neck Dia.
1/8 in
Neck Length
1 1/4 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Grade
C2 Micro Grain
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Steel, Tool and Die Steel
Material - Machining
Carbide
Spiral Direction
Right Hand
Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through
Measurement System
Inch
End Mill Cutting Type
Center Cutting
Material Applications
Aluminum, Brass, Bronze, Copper
Series
Atomic
List Number
1103
Secondary Material Application ISO Code
H, M, S
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Material Grade - Machining
C2 Micrograin
Flute Type
Spiral
Number of Coolant Holes
0
End Mill Application
Roughing/Finishing
Helix Angle
Variable
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, N, P
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.003 in, 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.